6 in. Ring
6 in. Ring
Frequently Purchased Together
Product Details
- For rectangular pit cover 6 in height
Specifications
- ASTM:
- ASTM A-48
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 23-1/4 in
- Diameter - Inside 1:
- 21-3/16 in
- Height:
- 6 in
- Material:
- Plastic
- Product Type:
- Lid
- Weight:
- 43 lb