9-1/6 in. Cast Iron Curb Box Base in Black
9-1/6 in. Cast Iron Curb Box Base in Black
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-48
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 9-1/6 in
- Material:
- Cast Iron
- Product Type:
- Curb Box Base
- Weight:
- 8 lb