9 ft. Cast Iron and Steel Arch Curb Box with Rod Plug Lid

You last purchased this on
 
Ford Meter Box

9 ft. Cast Iron and Steel Arch Curb Box with Rod Plug Lid

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

9 ft. Cast Iron and Steel Arch Curb Box with Rod Plug Lid

  • Fast #
  • Part #FEA2904084R
  • Item #2447467
  • Manufacturer Part #EA2-90-40-84R
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Coating:
Asphaltic
IAPMO Listed -:
No
Length:
9 ft
Material:
Cast Iron, Steel
Product Type:
Arch Curb Box, Rod
Weight:
29 lb