12 in. Bell End Restraint Assembly for Ductile Iron Pipe
Uni-Flange® 12 in. Bell End Restraint Assembly for Ductile Iron Pipe
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Wedge actuating screws: Ductile iron per ASTM A536, grade 65-45-12
- Coating: E-coat epoxy
- Back-up ring: Ductile iron per ASTM A536 grade 65-45-12 or carbon steel per ASTM A36
- Wedge: Ductile iron per ASTM A536 heat treated to hardness of 370 BHN minimum
- Restraining rods & nuts: High strength, low alloy steel per ANSI/AWWA C111/A21.11 or high strength steel per ASTM A193, grade B7, blue fluorocarbon coated
- Gland: Ductile iron per ASTM A536 grade 65-45-12
- New installations only
Specifications
- ANSI:
- ANSI A21.11, ANSI C111
- ASTM:
- ASTM A-193, ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA A-21.11, AWWA C-110
- Application:
- Ductile Iron Pipe
- Coating:
- Blue Fluorocarbon, E-Coat Epoxy
- Collection:
- Uni-Flange®
- End Connection 1:
- Bell End
- End Connections:
- Bell End
- Fits Pipe Size:
- 12 in
- Material:
- Ductile Iron, Alloy Steel
- Origin:
- Global
- Pressure Class:
- 350#
- Product Type:
- Restraint
- Weight:
- 62 lb