16 in. Mechanical Joint Restraint
Uni-Flange® 16 in. Mechanical Joint Restraint
Frequently Purchased Together
Product Details
- Auto-Turk actuating screws with heads specially designed to twist off at the correct installation torque, leaving hex head for future system maintenance or removal
- Series 1500 eliminates the need to pour expensive and time consuming concrete thrust blocks
- Full circle contact and support of the pipe wall. The Series 1500 can be used on AWWA C900 PVC, AWWA C909 PVCO or HDPE pipe without any point loading
- Gland, screws and segments are black epoxy coated using the e-coat process
- Gland colored red for identification purposes
- Restraining segments are mechanically retained in pockets
- 30 in and 36 in sizes shipped with Uni-Seal gasket
Specifications
- ANSI:
- ANSI A21.11, ANSI C111
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA A-21.11, AWWA C-111
- Application:
- Waterworks, PVC Pipe, PVCO Pipe, HDPE Pipe, Mechanical Joint
- Coating:
- E-Coat Epoxy
- Collection:
- Uni-Flange®
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 17-12/25 in
- Diameter - Inside 2:
- 21 in
- Diameter - Outside:
- 17-2/5 in
- End Connection 1:
- Wedge
- End Connections:
- Wedge
- FM Approved:
- No
- Fits Pipe Size:
- 16 in
- Height:
- 26-9/50 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 235 psi
- Product Type:
- Joint Restraint
- UL Listed:
- No
- Weight:
- 62 lb