16 in. Restrainer
Uni-Flange® 16 in. Restrainer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Rods (included) - High strength, low alloy steel per ANSI/AWWA C111/A21.11
- Side clamping nuts and bolts - grade 5, zinc plated
- Ductile iron per ASTM A536, grade 65-45-12
- Coating - black epoxy - NSF 61 approved
- Rated at full rated pressure of any class of PVC pipe, minimum 2:1 safety factor
Specifications
- ANSI:
- ANSI A21.11, ANSI C111
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA A-21.11, AWWA C-111
- Application:
- PVC Pipe
- Coating:
- Epoxy
- Collection:
- Uni-Flange®
- Color Finish Name:
- Black
- Diameter - Outside:
- 17-2/5 in
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- FM Approved:
- No
- Fits Pipe Size:
- 16 in
- Height:
- 24-5/8 in
- Material:
- Cast Ductile Iron, Plastic, Low Alloy Steel
- Material Type:
- PVC
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Product Type:
- Joint Restraint
- UL Listed:
- No
- Weight:
- 130 lb
- Width:
- 4 in