8 in. Mechanical Joint Restraint with Accessories
Uni-Flange® 8 in. Mechanical Joint Restraint with Accessories
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Auto-Turk actuating screws with heads specially designed to twist off at the correct installation torque, leaving hex head for future system maintenance or removal
- Series 1500 eliminates the need to pour expensive and time consuming concrete thrust blocks
- Full circle contact and support of the pipe wall. The Series 1500 can be used on C900, C909, ASTM D2241 IPS PVC and HDPE without any point loading
- Restraining segments are mechanically retained in pockets
- Gland, screws and segments are protected with black Armor guard e-coat
- Gland colored red for identification purposes
- Set of high strength, low alloy t-bolts and nuts (AWWA C111)
- Mechanical joint gasket (AWWA C111) 14 in - 24 in sizes, Uni-Seal gasket 30 in and 36 in sizes
Specifications
- ANSI:
- ANSI A21.11, ANSI C111
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA A-21.11, AWWA C-111
- Application:
- Waterworks, PVC Pipe, PVCO Pipe, HDPE Pipe, Mechanical Joint
- Coating:
- Armorguard E-Coat
- Collection:
- Uni-Flange®
- Color Finish Name:
- Black
- Diameter - Outside:
- 9-1/20 in
- End Connection 1:
- Wedge
- End Connections:
- Wedge
- FM Approved:
- No
- Fits Pipe Size:
- 8 in
- Height:
- 17-1/4 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 305 psi
- Product Type:
- Joint Restraint
- UL Listed:
- No
- Weight:
- 23 lb