12 in. Uni-Flange Restraint
Uni-Flange® Series 1390 12 in. Uni-Flange Restraint
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Restraining rods are high strength, low alloy steel per ANSI / AWWA C111 / A21.11, with blue fluorocarbon-coating
- Clamping bolts and nuts are grade 5 with blue fluorocarbon-coating
- Cast ductile iron per ASTM A536 grade 65-45-12
- 360° contact and support of the pipe wall
- Black armor guard e-coat epoxy coating - NSF 61 approved
- Rated at 250 psi on ductile iron pipe in sizes 4 in - 8 in and 200 psi in size 10 in and 12 in
- Rated at full-rated pressure of any class of PVC pipe, minimum 2:1 safety factor
Specifications
- ANSI:
- ANSI A21.11, ANSI C111
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA A-21.11, AWWA C-111
- Application:
- Ductile Iron Pipe Bell Joint, PVC C900 Pipe
- Coating:
- Black Armorguard Electrocoated Epoxy, Blue Fluorocarbon
- Collection:
- Uni-Flange® Series 1390
- Color Finish Name:
- Black, Blue
- Diameter - Outside:
- 13-1/5 in
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- FM Approved:
- No
- Fits Pipe Size:
- 12 in
- Height:
- 19-1/4 in
- Material:
- Cast Ductile Iron, Plastic, Low Alloy Steel
- Material Type:
- PVC
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure Class:
- 200#
- Product Type:
- Pipe Restraint
- UL Listed:
- No
- Weight:
- 56.5 lb
- Width:
- 1-3/8 in