1-1/2 in. FNPT Extension Nipple

You last purchased this on
 
FPPI®

1-1/2 in. FNPT Extension Nipple

This product requires certification to purchase.
Brand image
You last purchased this on
 
FPPI®

1-1/2 in. FNPT Extension Nipple

  • Fast #
  • Part #F0796000
  • Item #1376029
  • Manufacturer Part #4324001612
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Designed to use as sprinkler head extensions
  • One piece construction of solid brass
  • Requires Certification

Documents


Specifications

End Connection 1:
FNPT
End Connection 2:
MNST
End Connections:
FNPT x MNST
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Material:
Rough Brass
Product Type:
Adapter