2-1/2 in. FNPT x MNYFD Cast Brass Wheel Handle Angle Hose Valve in Rough Brass
2-1/2 in. FNPT x MNYFD Cast Brass Wheel Handle Angle Hose Valve in Rough Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Rack Assemblies
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- End Connection 1:
- FNPT
- End Connection 2:
- MNYFD
- End Connections:
- FNPT x MNYFD
- FM Approved:
- Yes
- Handle Type:
- Wheel
- Height:
- 10-41/100 in
- IAPMO Listed -:
- No
- Length:
- 5-1/5 in
- Material:
- Cast Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Pressure - Maximum:
- 300 psi
- Product Type:
- Angle Hose Valve
- UL Listed:
- Yes
- Valve Body Style:
- Angle
- Valve Operator:
- Hand Wheel
- Valve Seat Material:
- PTFE
- Valve Size:
- 2-1/2 in