1-3/10 x 1 in. IPS Painted Plastic Wall Plate in White
Fig 01-232 1-3/10 x 1 in. IPS Painted Plastic Wall Plate in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- They are suitable for both interior and exterior uses and are highly recommended in corrosive environments
- Available in IP sizes 1/2 in through 8 in
- FPPI plastic floor and ceiling plates are manufactured from light weight injection molded plastic and are of single piece construction and rustproof
Documents
Specifications
- Application:
- Exterior, Fire Protection, Interior
- Coating:
- Painted
- Collection:
- Fig 01-232
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 3/16 in
- Diameter - Inside 1:
- 1-3/10 in
- Diameter - Outside:
- 3-21/100 in
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Installation Type:
- Ceiling Mount, Floor Mount
- Material:
- Plastic
- Product Type:
- Wall Plate
- UL Listed:
- No