1/2 in. IPS Cold Rolled Steel Escutcheon in Black
Fig 01-400 1/2 in. IPS Cold Rolled Steel Escutcheon in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Suitable as a lower cost substitution for OEM escutcheons if installed according to individual manufacturer's specifications
- Powder coating is used for Black or White finishes
- FPPI 2 pc recessed sprinkler escutcheon: Recessed canopies provide a more finished look to the installed sprinkler than the pendent style escutcheon
- 3/4" adjustment
- Powder coating provides superior corrosion resistance over painted alternatives
Documents
Specifications
- Adjustable:
- Yes
- Application:
- Fire Protection
- Coating:
- Polyester Powder
- Collection:
- Fig 01-400
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 2-7/8 in
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Cold Rolled Steel
- Number of Pieces:
- 2 Piece
- Product Type:
- Escutcheon
- UL Listed:
- No