3/4 in. IPS Steel Escutcheon Semi Flush Skirt in White
Fig 01-500 3/4 in. IPS Steel Escutcheon Semi Flush Skirt in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Skirt types: Pendent, flush and semi-flush
- White and off-White are powder coated
- For use with 01-600 series steel cups
Documents
Specifications
- Application:
- Cup, Fire Sprinkler
- Brand Model Compatibility:
- 01-600 Series
- Coating:
- Powder Coated
- Collection:
- Fig 01-500
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Material:
- Steel
- Product Type:
- Escutcheon Semi Flush Skirt
- UL Listed:
- No