3/4 in. IPS Painted Cold Rolled Steel Escutcheon Cup in Chrome Plated
Fig 01-600 3/4 in. IPS Painted Cold Rolled Steel Escutcheon Cup in Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Designed for the industrial sprinkler head
- Canopy has a full 2 in of field adjustment making it possible to accommodate minor irregularities in ceiling to sprinkler head location
- Designed to provide an aesthetically pleasing concealment of the sprinkler piping
- Triple Chrome plated for extended corrosion resistance or powder coating used for White and off-White selections
- Available for use with 1/2" or 3/4" IPS sprinklers with 0-3" total adjustment depending on skirt selection
- Complete installation requires the use of a compatible steel skirt (01-500 series)
- FPPI steel cups for pendent sprinkler installations
Documents
Specifications
- Adjustable:
- Yes
- Application:
- Fire Sprinkler
- Coating:
- Painted
- Collection:
- Fig 01-600
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Diameter:
- 3-1/2 in
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Material:
- Cold Rolled Steel
- Number of Pieces:
- 2 Piece
- Product Type:
- Escutcheon Cup
- UL Listed:
- No