1/2 in. IPS Aluminum Fire Protection Water Shield
Fig 01-680 1/2 in. IPS Aluminum Fire Protection Water Shield
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- FPPI water shields feature one piece aluminum construction for 1/2" or 3/4" IPS sprinklers. 4" OD x .030"
Documents
Specifications
- Application:
- Fire Sprinkler
- Collection:
- Fig 01-680
- Diameter:
- 4 in
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Aluminum
- Product Type:
- Water Shield
- UL Listed:
- No