1/2 in. IPS Steel Canopy in Chrome Plated

You last purchased this on
 
FPPI®

Fig 01-720 1/2 in. IPS Steel Canopy in Chrome Plated

This product requires certification to purchase.
Brand image
You last purchased this on
 
FPPI®

Fig 01-720 1/2 in. IPS Steel Canopy in Chrome Plated

  • Fast #
  • Part #F0172400
  • Item #3534897
  • Manufacturer Part #4390001560
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Fire Sprinkler
Collection:
Fig 01-720
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Material:
Steel
Number of Pieces:
1 Piece
Product Type:
Canopy
UL Listed:
No
Weight:
0.07 lb