12,000 BTU - Cassette - Single-Zone Mini-Split Heat Pump - 230V

You last purchased this on
 
Friedrich Air Conditioning

12,000 BTU - Cassette - Single-Zone Mini-Split Heat Pump - 230V

This product requires certification to purchase.
Brand image
You last purchased this on
 
Friedrich Air Conditioning

12,000 BTU - Cassette - Single-Zone Mini-Split Heat Pump - 230V

  • Fast #
  • Part #FFPHFC12A3B
  • Item #9904994
  • Manufacturer Part #FPHFC12A3B
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Floating Air Pro Single Zone Cassette, Heat Pump, 12K BTU, 230V, 1PH, Wi-Fi
  • Requires Certification

Specifications

AMP:
4.3, 4.1
Application:
Residential, Commercial
Auto Switching Heat:
Yes
BTU:
12000
BTU Cooling Rating:
12000 Btu/h
BTU Heat Rating:
12000 Btu/h
CEC Compliant:
For Sale in CA
CFM:
324 ft3/min
Color Finish Name:
White
Compressor Type:
Inverter
Depth:
22-1/2 in
EER:
12.5
EER2:
12.5
EER2 Range:
11.7 - 23.0
Energy Star Compliant:
Yes
Fan Speeds:
4
Green Product:
Yes, Energy Star
Heating Watts:
926
Height:
8-1/2 in
Indoor Outdoor:
Indoor/Outdoor
Length:
22-1/2 in
Liquid Line (OD):
1/4 in
MBH:
12
MiniSplit Parts or Accessory Type:
Cassette
Phase:
Single Phase
Refrigerant:
R-410A
Refrigeration Control Type:
EEV
Sleeve Type:
Wall
Suction Line (OD):
3/8 in
Tonnage:
1 Ton
Volts:
230V
Weight:
39.7 lb
Width:
22-1/2 in
Zones:
3