12,000 BTU - Condenser - WallMount Single-Zone Mini-Split Heat Pump - 115V
12,000 BTU - Condenser - WallMount Single-Zone Mini-Split Heat Pump - 115V
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Floating Air Pro Single Zone Condenser (Wall mount),Heat Pump, 12K BTU, 115V, 1PH
Specifications
- Application:
- Residential, Commercial
- Auto Switching Heat:
- Yes
- BTU:
- 12000
- BTU Heat Rating:
- 12000 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 53 ft3/min
- Compressor Type:
- Inverter
- Depth:
- 11 in
- EER:
- 12.5
- Energy Star Compliant:
- No
- Height:
- 23 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Ground Mount
- Length:
- 31-7/8 in
- Liquid Line (OD):
- 1/4 in
- MBH:
- 12
- Max Fuse Size:
- 25
- MiniSplit Parts or Accessory Type:
- Condenser
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 22
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 1 Ton
- Volts:
- 115V
- Weight:
- 78 lb
- Width:
- 31-7/8 in