12,000 BTU - Ducted - Single Zone Mini-Split - 230V
12,000 BTU - Ducted - Single Zone Mini-Split - 230V
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Floating Air Pro Single Zone Concealed Ducted, Heat Pump, 12K BTU, 230V, 1PH
Specifications
- AMP:
- 4.8, 4.8
- Application:
- Residential, Commercial
- Auto Switching Heat:
- Yes
- BTU:
- 12000
- BTU Cooling Rating:
- 12000 Btu/h
- BTU Heat Rating:
- 12000 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 324 ft3/min
- Color Finish Name:
- White
- Compressor Type:
- Inverter
- Depth:
- 17-5/8 in
- EER:
- 11
- EER2:
- 11.0
- EER2 Range:
- 10.6 - 11.1
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Heating Watts:
- 1091
- Height:
- 7-1/2 in
- Indoor Outdoor:
- Indoor
- Length:
- 35-7/8 in
- Liquid Line (OD):
- 1/4 in
- MBH:
- 12
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- EEV
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 1 Ton
- Volts:
- 230V
- Weight:
- 39.7 lb
- Width:
- 35-7/8 in
- Zones:
- 3