12,000 BTU - Ducted - Single Zone Mini-Split - 230V

You last purchased this on
 
Friedrich Air Conditioning

12,000 BTU - Ducted - Single Zone Mini-Split - 230V

This product requires certification to purchase.
Brand image
You last purchased this on
 
Friedrich Air Conditioning

12,000 BTU - Ducted - Single Zone Mini-Split - 230V

  • Fast #
  • Part #FFPHFR12A3A
  • Item #9905105
  • Manufacturer Part #FPHFR12A3A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Floating Air Pro Single Zone Condenser (Cassette/Ducted),Heat Pump, 12K BTU, 230V, 1PH
  • Requires Certification

Specifications

AMP:
4.3
Application:
Residential, Commercial
Auto Switching Heat:
Yes
BTU:
12000
BTU Heat Rating:
12000 Btu/h
CEC Compliant:
For Sale in CA
CFM:
1355 ft3/min
Color Finish Name:
White
Compressor Type:
Inverter
Dehumidification:
3
Depth:
16-1/2 in
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Heating Watts:
1091
Height:
22-7/8 in
Indoor Outdoor:
Indoor
Length:
37 in
Liquid Line (OD):
1/4 in
MBH:
12
Max Fuse Size:
20
MiniSplit Parts or Accessory Type:
Condenser
Moisture Removal:
3
Phase:
Single Phase
Refrigerant:
R-410A
Refrigeration Control Type:
EEV
SEER:
23
Suction Line (OD):
3/8 in
Tonnage:
1 Ton
Volts:
230V
Weight:
79.4 lb
Width:
31-7/8 in