12,000 BTU - WallMount - Single-Zone Mini-Split Heat Pump - 115V

You last purchased this on
 
Friedrich Air Conditioning

12,000 BTU - WallMount - Single-Zone Mini-Split Heat Pump - 115V

This product requires certification to purchase.
Brand image
You last purchased this on
 
Friedrich Air Conditioning

12,000 BTU - WallMount - Single-Zone Mini-Split Heat Pump - 115V

  • Fast #
  • Part #FFPHSW12A1B
  • Item #9905146
  • Manufacturer Part #FPHSW12A1B
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Floating Air Pro Single Zone Wall mount, Heat Pump, 12K BTU, 115V, 1PH, Wi-Fi, FastPro
  • Requires Certification

Specifications

AMP:
8.3, 9.7
Application:
Residential, Commercial
Auto Switching Heat:
Yes
BTU:
12000
BTU Cooling Rating:
12000 Btu/h
BTU Heat Rating:
12000 Btu/h
CEC Compliant:
For Sale in CA
CFM:
424 ft3/min
Compressor Type:
Inverter
Depth:
8-1/2 in
EER:
12.5
EER2:
13.0
EER2 Range:
11.7 - 23.0
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
11-1/8 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Length:
33-7/8 in
Liquid Line (OD):
1/4 in
MBH:
12
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
22
Suction Line (OD):
3/8 in
Tonnage:
1 Ton
Volts:
115V
Weight:
22 lb
Width:
33-7/8 in