18,000 BTU - WallMount - Single-Zone Mini-Split Heat Pump - 230V
18,000 BTU - WallMount - Single-Zone Mini-Split Heat Pump - 230V
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Floating Air Pro Single Zone Wall mount, Heat Pump, 18K BTU, 230V, 1PH, Wi-Fi, FastPro
Specifications
- AMP:
- 6.3, 7.2
- Application:
- Residential, Commercial
- Auto Switching Heat:
- Yes
- BTU:
- 18000
- BTU Cooling Rating:
- 18000 Btu/h
- BTU Heat Rating:
- 19000 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 618 ft3/min
- Compressor Type:
- Inverter
- Depth:
- 10 in
- EER:
- 13
- EER2:
- 13.0
- EER2 Range:
- 11.7 - 23.0
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 4
- Green Product:
- Yes, Energy Star
- Height:
- 13-1/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Length:
- 45-1/8 in
- Liquid Line (OD):
- 1/4 in
- MBH:
- 18
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 23.3
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 1.5 Ton
- Volts:
- 230V
- Weight:
- 33 lb
- Width:
- 45-1/8 in