24,000 BTU - Wall Mount - Single Zone Mini-Split - 230V
24,000 BTU - Wall Mount - Single Zone Mini-Split - 230V
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Floating Air Select Single Zone Condenser (Wall mount),Heat Pump, 24K BTU, 230V, 1PH
Specifications
- AMP:
- 2010, 2130
- Application:
- Residential, Commercial
- Auto Switching Heat:
- Yes
- BTU:
- 24000
- BTU Heat Rating:
- 24000 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 588 ft3/min
- Compressor Type:
- Inverter
- Depth:
- 15-5/8 in
- EER:
- 10.95
- Energy Star Compliant:
- No
- Fan Speeds:
- 1
- HSPF:
- 9
- Height:
- 27-5/8 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Ground Mount
- Length:
- 37-5/8 in
- Liquid Line (OD):
- 1/4 in
- MBH:
- 24
- Max Fuse Size:
- 25
- MiniSplit Parts or Accessory Type:
- Condenser
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 18
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2 Ton
- Volts:
- 230V
- Weight:
- 103.6 lb
- Width:
- 37-5/8 in