36,000 BTU - Convertible - Packaged G/E - 60,000 BTU Gas Heat - Ultra Low NOx - 208-230/60/1
36,000 BTU - Convertible - Packaged G/E - 60,000 BTU Gas Heat - Ultra Low NOx - 208-230/60/1
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 81.00 %
- AMP:
- 28
- Application:
- Residential
- Auto Switching Heat:
- Yes
- BTU:
- 36000
- BTU Cooling Rating:
- 34200 Btu/h
- BTU Heat Rating:
- 49200 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 3250 ft3/min
- Coil Type:
- Micro-channel
- Communicating:
- Non-Communicating
- Compressor Type:
- Scroll
- Condensing:
- Yes
- Configuration:
- Convertible
- Decibel Rating (dB):
- 75
- Depth:
- 47-1/2 in
- EER2:
- 10.6
- EER2 Range:
- 10.6 - 11.1
- Factory Std. Refrigerant Charge:
- 49.6 oz
- Fan Speeds:
- Variable
- Fuel Type:
- Natural Gas
- Height:
- 35-15/16 in
- Horsepower:
- 1/3 hp;1 hp
- Ignition System:
- Direct Spark Ignition
- Length:
- 47-1/2 in
- MBH:
- 36
- Max CFM:
- 3250 cfm
- Max Fuse Size:
- 40
- Phase:
- Single Phase
- Power Source:
- Gas
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- SEER2:
- 13.4
- SEER2 Range:
- 13.4 - 13.7
- Stages:
- Single Stage
- Tonnage:
- 3 Ton
- Type:
- FRGEAZR036AJT06UNA
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 208/230V
- Weight:
- 398 lb
- Width:
- 52-7/16 in