36,000 BTU - Wall Mount - Single Zone Mini-Split - 230V
36,000 BTU - Wall Mount - Single Zone Mini-Split - 230V
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Floating Air Pro Single Zone Condenser (Wall mount),Heat Pump, 36K BTU, 230V, 1PH
Specifications
- AMP:
- 18.5, 16
- Application:
- Residential, Commercial
- Auto Switching Heat:
- Yes
- BTU:
- 36000
- BTU Heat Rating:
- 36000 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 60 ft3/min
- Compressor Type:
- Inverter
- Depth:
- 14-3/8 in
- EER:
- 8.3
- Energy Star Compliant:
- No
- Height:
- 31-1/4 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Ground Mount
- Length:
- 34-7/8 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Max Fuse Size:
- 35
- MiniSplit Parts or Accessory Type:
- Condenser
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 16.4
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 3 Ton
- Volts:
- 230V
- Weight:
- 141 lb
- Width:
- 34-7/8 in