60,000 BTU - Convertible - Packaged G/E - 100,000 BTU Gas Heat - Single-Stage - 460/60/3
60,000 BTU - Convertible - Packaged G/E - 100,000 BTU Gas Heat - Single-Stage - 460/60/3
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 81.00 %
- AMP:
- 14
- Application:
- Residential
- Auto Switching Heat:
- Yes
- BTU:
- 60000
- BTU Cooling Rating:
- 56000 Btu/h
- BTU Heat Rating:
- 81000 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 4300 ft3/min
- Coil Type:
- Micro-channel
- Communicating:
- Non-Communicating
- Compressor Type:
- Scroll
- Condensing:
- Yes
- Configuration:
- Convertible
- Decibel Rating (dB):
- 77
- Depth:
- 47-1/2 in
- EER:
- 11
- Factory Std. Refrigerant Charge:
- 89.6 oz
- Fan Speeds:
- Variable
- Fuel Type:
- Natural Gas
- Height:
- 41 in
- Horsepower:
- 1/2 hp;1 hp
- Ignition System:
- Direct Spark Ignition
- Length:
- 47-1/2 in
- MBH:
- 60
- Max CFM:
- 4300 cfm
- Max Fuse Size:
- 15
- Phase:
- Three Phase
- Power Source:
- Gas
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- SEER:
- 14
- Stages:
- Two Stage
- Tonnage:
- 5 Ton
- Type:
- FRGEAZR060ADT101NA
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 460V
- Weight:
- 495 lb
- Width:
- 52-7/16 in