9,000 BTU - Ducted - Single Zone Mini-Split - 230V
9,000 BTU - Ducted - Single Zone Mini-Split - 230V
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Floating Air Pro Single Zone Condenser (Cassette/Ducted),Heat Pump, 9K BTU, 230V, 1PH
Specifications
- AMP:
- 3.6
- Application:
- Residential, Commercial
- Auto Switching Heat:
- Yes
- BTU:
- 9000
- BTU Heat Rating:
- 9000 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 1355 ft3/min
- Color Finish Name:
- White
- Compressor Type:
- Inverter
- Dehumidification:
- 2
- Depth:
- 16-1/2 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Heating Watts:
- 825
- Height:
- 22-7/8 in
- Indoor Outdoor:
- Indoor
- Length:
- 37 in
- Liquid Line (OD):
- 1/4 in
- MBH:
- 9
- Max Fuse Size:
- 15
- MiniSplit Parts or Accessory Type:
- Condenser
- Moisture Removal:
- 2
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- EEV
- SEER:
- 22
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 0.75 Ton
- Volts:
- 230V
- Weight:
- 75 lb
- Width:
- 31-7/8 in