FR921V0603A17M4SCAP 90+ M4 1 STG CONSTANT CFM GAS FURNACE FRIEDRICH
Endeavor™ FR921V0603A17M4SCAP 90+ M4 1 STG CONSTANT CFM GAS FURNACE FRIEDRICH
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 92.00 %
- AMP:
- 10
- ANSI:
- Z223.1
- Application:
- Residential
- BTU:
- 56000
- BTU Heat Rating:
- 53200 Btu/h
- Blower Type:
- Direct Drive
- CEC Compliant:
- For Sale in CA
- CFM:
- 1100 ft3/min
- Collection:
- Endeavor™
- Communicating:
- Communicating
- Condensing:
- No
- Configuration:
- Multi-Position
- Depth:
- 29-5/8 in
- Fan Speeds:
- 5
- Fuel Type:
- Propane
- Gas Valve Stages:
- Single-Stage
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 34 in
- Horsepower:
- 1/2 hp
- Ignition System:
- Direct Spark Ignition
- Input (MBH):
- 56
- Length:
- 29-5/8 in
- MBH:
- 53.2
- Max CFM:
- 1240 cfm
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Gas
- Stages:
- Single
- Tonnage:
- 3 Ton
- Type:
- FR921V0603A17M4SCA
- UL Listed:
- Yes
- Vent Type:
- B-Vent/L-Vent
- Volts:
- 115V
- Watts:
- 373 W
- Weight:
- 128 lb
- Width:
- 17-1/2 in