FR97MV1005A21DHSGAP 97+ DN/HZ MOD GAS FURNACE FRIEDRICH

You last purchased this on
 
Friedrich Air Conditioning

Endeavor™ FR97MV1005A21DHSGAP 97+ DN/HZ MOD GAS FURNACE FRIEDRICH

This product requires certification to purchase.
Brand image
You last purchased this on
 
Friedrich Air Conditioning

Endeavor™ FR97MV1005A21DHSGAP 97+ DN/HZ MOD GAS FURNACE FRIEDRICH

  • Fast #
  • Part #FR97MV1005A21DHSGA
  • Item #10208988
  • Manufacturer Part #FR97MV1005A21DHSGAP
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AFUE:
97.00 %
AMP:
13
ANSI:
Z223.1
Application:
Residential
BTU:
98000
BTU Heat Rating:
96060 Btu/h
Blower Type:
Direct Drive
CEC Compliant:
For Sale in CA
CFM:
1250 ft3/min
Collection:
Endeavor™
Communicating:
Communicating
Condensing:
No
Configuration:
Downflow, Horizontal
Depth:
29-5/8 in
Fan Speeds:
5
Fuel Type:
Propane
Gas Valve Stages:
Single-Stage
Heat Exchanger Type:
Aluminized Steel
Height:
34 in
Horsepower:
3/4 hp
Ignition System:
Direct Spark Ignition
Input (MBH):
98
Length:
29-5/8 in
MBH:
96.06
Max CFM:
1750 cfm
Max Fuse Size:
20
Phase:
Single Phase
Power Source:
Gas
Stages:
Modulating
Tonnage:
5 Ton
Type:
FR97MV1005A21DHSGA
UL Listed:
Yes
Vent Type:
B-Vent/L-Vent
Volts:
115V
Watts:
559 W
Weight:
152 lb
Width:
21 in