FRH2TZ3621MTANAJ R-410A 2STAGE CONSTANT TORQUE AIR HANDLER FRIEDRICH
Endeavor™ FRH2TZ3621MTANAJ R-410A 2STAGE CONSTANT TORQUE AIR HANDLER FRIEDRICH
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 3
- Application:
- Residential
- BTU Cooling Rating:
- 36000 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 1200 ft3/min
- Coil Type:
- A
- Collection:
- Endeavor™
- Communicating:
- Non-Communicating
- Depth:
- 21-11/16 in
- Fan Speeds:
- 5
- Filter Size:
- 20 in x 20 in
- Height:
- 50-1/2 in
- Horsepower:
- 1/2 hp
- Length:
- 21-11/16 in
- MBH:
- 36
- Material:
- Steel
- Max CFM:
- 1350 cfm
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Air Handler
- RPM:
- 1100
- Refrigerant:
- R-410A
- Refrigerant Control:
- TEV
- Refrigeration Control Type:
- TEV
- Stages:
- Two Stage
- Tonnage:
- 3 Ton
- Type:
- FRH2TZ3621MTANAJ
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 208/240V
- Watts:
- 373 W
- Weight:
- 126 lb
- Width:
- 21 in