FWA15AZ60AJ3NA 15 SEER2 R-410A A/C FRIEDRICH
Endeavor™ FWA15AZ60AJ3NA 15 SEER2 R-410A A/C FRIEDRICH
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 32
- Application:
- Residential
- BTU:
- 60000
- BTU Cooling Rating:
- 55500 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 5274 ft3/min
- Collection:
- Endeavor™
- Communicating:
- Non-Communicating
- Condensing:
- Yes
- Decibel Rating (dB):
- 76.7
- Depth:
- 35-543/1000 in
- EER2:
- 9.8
- EER2 Range:
- 0 - 10.5
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 154 oz
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 31-17/100 in
- Horsepower:
- 1/2 hp
- Length:
- 35-543/1000 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 60
- Max CFM:
- 5274 cfm
- Max Fuse Size:
- 50
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Condenser
- RPM:
- 1075
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- SEER2:
- 15.2
- SEER2 Range:
- 15.2 - 40.0
- Sound Blanket:
- Yes
- Stages:
- Single Stage
- Suction Line (OD):
- 7/8 in
- Temperature Range:
- 55 to 125 Deg F
- Tonnage:
- 5 Ton
- Type:
- FWA15AZ60AJ3NA
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 208/230V
- Watts:
- 370 W
- Width:
- 35-543/1000 in