3 Ton 13.4 SEER2 Air Conditioner 208/230V Single Phase R-410A

You last purchased this on
 
Friedrich Air Conditioning

Endeavor™ Line F-Series 3 Ton 13.4 SEER2 Air Conditioner 208/230V Single Phase R-410A

This product requires certification to purchase.
Brand image
You last purchased this on
 
Friedrich Air Conditioning

Endeavor™ Line F-Series 3 Ton 13.4 SEER2 Air Conditioner 208/230V Single Phase R-410A

  • Fast #
  • Part #FRA13NZ36AJ1NA
  • Item #10209009
  • Manufacturer Part #FRA13NZ36AJ1NA
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Peace of mind performance: Relax, you're covered by some of the best warranties in the industry - up to 10 year limited parts + limited lifetime heat exchanger + 10 year conditional unit replacement
  • Energy efficient savings: Higher AFUE ratings mean more energy savings, and many Endeavor models earn Energy Star® certification and utility service rebates
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Simplified install & service with Bluetooth® technology: Built-in Bluetooth connectivity makes it faster and easier for your contractor to install and service your new system
  • Quiet operation: Our furnaces are designed with sound-dampening features such as insulated cabinets, solid bottoms and innovative airflow technologies
  • Smart controls: The latest in sensor technology and the EcoNet® monitoring system allow on-the-go control and receipt of system alerts by the homeowner via the EcoNet smart thermostat and EcoNet app
  • Requires Certification

Specifications

AMP:
18
Application:
Residential
BTU:
36000
BTU Cooling Rating:
34200 Btu/h
CEC Compliant:
For Sale in CA
CFM:
2957 ft3/min
Collection:
Endeavor™ Line F-Series
Communicating:
Non-Communicating
Compressor Type:
Scroll
Condensing:
Yes
Decibel Rating (dB):
71 dB
Depth:
33-3/4 in
EER2:
9.0
EER2 Range:
0 - 10.5
ETL Listed:
No
Energy Star Compliant:
Yes
Factory Std. Refrigerant Charge:
106 oz
Green Product:
Yes, Energy Star
Heat Exchanger Type:
Aluminized Steel
Height:
25 in
Horsepower:
1/6 hp
Length:
33-3/4 in
Liquid Line (OD):
3/8 in
MBH:
36
Max Fuse Size:
30
Phase:
Single Phase
Power Source:
Electric
Product Type:
Condenser
RPM:
825
Refrigerant:
R-410A
Refrigerant Control:
TXV
Refrigeration Control Type:
TXV
SEER2:
13.4
SEER2 Range:
13.4 - 13.7
Sound Blanket:
No
Stages:
Single
Suction Line (OD):
3/4 in
Temperature Range:
55 to 125 Deg F
Tonnage:
3 Ton
UL Listed:
Yes
Vent Ducted or Ductless:
Ducted
Volts:
208/230V
Watts:
188 W
Weight:
186 lb
Width:
33-3/4 in