FWA1342AD1NA 13 SEER R-410A 3PH A/C FRIEDRICH

You last purchased this on
 
Friedrich Air Conditioning

FWA1342AD1NA 13 SEER R-410A 3PH A/C FRIEDRICH

This product requires certification to purchase.
Brand image
You last purchased this on
 
Friedrich Air Conditioning

FWA1342AD1NA 13 SEER R-410A 3PH A/C FRIEDRICH

  • Fast #
  • Part #FWA1342AD1NA
  • Item #10209313
  • Manufacturer Part #FWA1342AD1NA
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
9
Application:
Residential
BTU:
42000
BTU Cooling Rating:
39500 Btu/h
CEC Compliant:
For Sale in CA
CFM:
2540 ft3/min
Communicating:
Non-Communicating
Compressor Type:
Scroll
Condensing:
Yes
Decibel Rating (dB):
78
Depth:
27-5/8 in
EER:
11
Energy Star Compliant:
No
Factory Std. Refrigerant Charge:
106 oz
Height:
24-1/4 in
Length:
27-5/8 in
Liquid Line (OD):
3/8 in
MBH:
42
Max CFM:
2540 cfm
Max Fuse Size:
15
Phase:
Three Phase
Power Source:
Electric
Product Type:
Condenser
Refrigerant:
R-410A
Refrigerant Control:
TXV
Refrigeration Control Type:
TXV
SEER:
13
Sound Blanket:
No
Stages:
Single Stage
Suction Line (OD):
7/8 in
Temperature Range:
55 to 125 Deg F
Tonnage:
3.5 Ton
Type:
FWA1342AD1NA
UL Listed:
Yes
Vent Ducted or Ductless:
Ducted
Volts:
460V
Weight:
149 lb
Width:
27-5/8 in