FWA1348BD1NA 13 SEER R-410A 3PH A/C FRIEDRICH
FWA1348BD1NA 13 SEER R-410A 3PH A/C FRIEDRICH
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 9
- Application:
- Residential
- BTU:
- 48000
- BTU Cooling Rating:
- 47500 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 3571 ft3/min
- Communicating:
- Non-Communicating
- Compressor Type:
- Scroll
- Condensing:
- Yes
- Decibel Rating (dB):
- 75
- Depth:
- 31-5/8 in
- EER:
- 11
- Energy Star Compliant:
- No
- Factory Std. Refrigerant Charge:
- 146 oz
- Height:
- 35-15/16 in
- Length:
- 31-5/8 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 48
- Max CFM:
- 3571 cfm
- Max Fuse Size:
- 15
- Phase:
- Three Phase
- Power Source:
- Electric
- Product Type:
- Condenser
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- SEER:
- 13
- Sound Blanket:
- No
- Stages:
- Single Stage
- Suction Line (OD):
- 7/8 in
- Temperature Range:
- 55 to 125 Deg F
- Tonnage:
- 4 Ton
- Type:
- FWA1348BD1NA
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 460V
- Weight:
- 205 lb
- Width:
- 31-5/8 in