1 Ton - 20.5 SEER2 - 9.0 HSPF2 - Heat Pump - R-410A
1 Ton - 20.5 SEER2 - 9.0 HSPF2 - Heat Pump - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- BTU:
- 12000
- BTU Cooling Rating:
- 12000 Btu/h
- BTU Heat Rating:
- 12000 Btu/h
- EER:
- 12.5
- EER2:
- 12.5
- EER2 Range:
- 11.7 - 23.0
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- HSPF:
- 10.0
- HSPF2:
- 9.0
- HSPF2 Range:
- 7.5 - 25.0
- MBH:
- 12
- Refrigerant:
- R-410A
- SEER:
- 23
- SEER2:
- 20.5
- SEER2 Range:
- 15.2 - 40.0
- Tonnage:
- 1 Ton