2 Ton Multi-Position Air Handler
2 Ton Multi-Position Air Handler
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Available from 12K to 60K models
- Modular design; up, left, and right configurations
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Indoor unit sound levels as low as 33 dB(A)
- External filter boxes with up to 2" filters available
- Control 3rd party auxiliary heater based on various control methods
- Static pressure of up to 0.8" W.C
- Compact footprint- as small as 43" tall and 17-1/2" wide (for up to 2-ton models)
- Modular drain hole configurations
- Airflow up to 1700 CFM
Specifications
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- BTU Heat Rating:
- 27000 Btu/h
- CFM:
- 650 ft3/min
- Configuration:
- Multi-Position
- Depth:
- 21 in
- Height:
- 43 in
- Liquid Line (OD):
- 1/4 in
- MBH:
- 24
- Material:
- Steel
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 2 Ton
- Volts:
- 208/230V
- Weight:
- 102 lb
- Width:
- 17-1/2 in