3 Ton - Multi-Position - Air Handler
3 Ton - Multi-Position - Air Handler
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- AMP:
- 14.1, 16.5, 35
- BTU Cooling Rating:
- 36,000 Btu/h
- BTU Heat Rating:
- 35000 Btu/h
- Configuration:
- Multi-Position
- Depth:
- 21-5/8 in
- EER2:
- 9.6
- EER2 Range:
- 0 - 10.5
- ETL Listed:
- Yes
- Height:
- 46-1/8 in
- Liquid Line (OD):
- 3/8 in
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 18
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 3 Ton
- Volts:
- 208/230V
- Width:
- 19-5/8 in