36,000 BTU - VRF Indoor Unit - Wall Mount

You last purchased this on
 
Fujitsu

36,000 BTU - VRF Indoor Unit - Wall Mount

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fujitsu

36,000 BTU - VRF Indoor Unit - Wall Mount

  • Fast #
  • Part #FASUA36TLAV2
  • Item #9630386
  • Manufacturer Part #ASUA36TLAV2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Antibacterial deodorizing pre-filter with special ceramic powder
  • The filter deodorizes by powerfully decomposing absorbed odors using the oxidizing and reducing effects of ions generated by the ultra-fine particle ceramic
  • More comfortable airflow by adopting power diffuser
  • Simplification of drain pan cleaning improves maintenance-ability
  • Stylish, slim and elegant, these popular wall mounted units are perfect for smaller rooms where a clean, aesthetic design is preferred. Variable speed DC fan motors deliver heating or cooling quietly and comfortably
  • Fine dust, invisible mold spores, and harmful microorganisms are absorbed onto the filter by static electricity, and further growth is inhibited and deactivated by the polyphenol extracted from apples
  • Requires Certification

Documents


Specifications

BTU Cooling Rating:
34000 Btu/h
BTU Heat Rating:
38000 Btu/h
Decibel Rating (dB):
54 dB
Depth:
11 in
Height:
13-3/8 in
Liquid Line (OD):
3/8 in
Max CFM:
895 cfm
Tonnage:
3 Ton
Volts:
208/230V
Weight:
40 lb
Width:
45-1/4 in