3-Pipe Separation Tube - 91-180 MBH Capacity
Airstage™ 3-Pipe Separation Tube - 91-180 MBH Capacity
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Auto Switching Heat:
- No
- BTU:
- 180000
- Brand Model Compatibility:
- RB Unit
- CE Approved:
- No
- Collection:
- Airstage™
- MBH:
- 180
- Material:
- Metal
- MiniSplit Parts or Accessory Type:
- Separation Tube