5 Ton - Vertical - Air Handler
Airstage™ 5 Ton - Vertical - Air Handler
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ticker steel gauge enclosure for better structural support and vibration control
- Thick insulation that reduces energy loss and improves sound reduction
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Small footprint
- Front accessibility for easy maintenance
Specifications
- BTU:
- 60000
- BTU Cooling Rating:
- 60,000 Btu/h
- Collection:
- Airstage™
- Configuration:
- Vertical
- Depth:
- 23-13/16 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 57-1/2 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 60
- Max CFM:
- 2013 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 5 Ton
- Volts:
- 208/230V
- Watts:
- 17.6 kW
- Weight:
- 223 lb
- Width:
- 25-1/2 in