0.5 Ton - Heat Pump - 208/230V
Airstage™ V-II 0.5 Ton - Heat Pump - 208/230V
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Long life, apple-catechin deodorization filter
- Compact size and symmetrical design
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Auto swing louver for wide air distribution
- Front panel removal for easy maintenance
- High power DC fan motor
Specifications
- Auto Switching Heat:
- No
- BTU:
- 7000
- BTU Cooling Rating:
- 7500 Btu/h
- BTU Heat Rating:
- 9500 Btu/h
- CFM:
- 288 ft3/min
- Collection:
- Airstage™ V-II
- Depth:
- 8-15/32 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 10-13/16 in
- Liquid Line (OD):
- 1/4 in
- MBH:
- 7
- Power Source:
- Electric
- Sound Blanket:
- No
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 0.5 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Watts:
- 16 W
- Width:
- 31-3/32 in