23-3/4 in. 16 Place Settings Dishwasher in Fingerprint Resistant Black Slate

You last purchased this on
 
GE®

23-3/4 in. 16 Place Settings Dishwasher in Fingerprint Resistant Black Slate

This product requires certification to purchase.
Brand image
You last purchased this on
 
GE®

23-3/4 in. 16 Place Settings Dishwasher in Fingerprint Resistant Black Slate

  • Fast #
  • Part #GGDT645SFNDS
  • Item #8026984
  • Manufacturer Part #GDT645SFNDS
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Fingerprint Resistant Black Slate Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

AMP:
6.6, 15
CEC Compliant:
For Sale in CA
Capacity:
16 Place Settings
Color Finish Category:
Blacks
Color Finish Name:
Fingerprint Resistant Black Slate
Decibel Rating (dB):
48 dB
Depth:
25-3/5 in
Display Type:
Digital
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Handle Material:
Stainless Steel
Handle Type:
Round
Height:
34 in
Installation Type:
Built-in
Material:
Plastic, Stainless Steel
Material Type:
Nylon
NSF:
NSF 184
NSF Certified:
Yes
Number of Cycles:
5
Number of Settings:
16
Power Source:
Electric
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Watts:
800 W
Weight:
99 lb
Width:
23-3/4 in