27 in. 7.2 cu. ft. Gas Dryer in White on White
27 in. 7.2 cu. ft. Gas Dryer in White on White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 6
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7.2 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White on White
- Control Type:
- Turn Knob
- Depth:
- 29-1/2 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 44 in
- Interior Light:
- Yes
- Maximum Capacity:
- 7.2 cu ft
- Power Source:
- Gas, Electric
- Product Type:
- Front Load Dryer
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 27 in