27 in. 7.4 cu. ft. Electric Dryer in Diamond Grey
27 in. 7.4 cu. ft. Electric Dryer in Diamond Grey
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- AMP:
- 24
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7.4 cu ft
- Color Finish Category:
- Greys
- Color Finish Name:
- Diamond Grey
- Control Type:
- Electronic
- Depth:
- 30-1/2 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 48 in
- Interior Light:
- Yes
- Maximum Capacity:
- 7.4 cu ft
- Number of Cycles:
- 13
- Number of Settings:
- 5
- Power Source:
- Electric
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant, IFTTT
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- Volts:
- 208/240V
- Weight:
- 111 lb
- Width:
- 27 in