30 in. 5.0 cu. ft. 4-Burner BTU Smoothtop Electric Freestanding Range in Black
30 in. 5.0 cu. ft. 4-Burner BTU Smoothtop Electric Freestanding Range in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 5.0 cu. ft. oven capacity
- Self-clean oven
- Front controls
- Dimensions: 47 H x 30 W x 29 D
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 40
- Burner Type:
- Smoothtop
- Capacity:
- 5 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Knob
- Depth:
- 29 in
- Height:
- 47 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Number of Burners:
- 4
- Power Source:
- Electric
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- Volts:
- 208/240V
- Watts:
- 10500 W
- Weight:
- 141 lb
- Width:
- 30 in