30 in. Under Cabinet Range Hood in Fingerprint Resistant Slate
30 in. Under Cabinet Range Hood in Fingerprint Resistant Slate
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 2.5
- CEC Compliant:
- For Sale in CA
- CFM:
- 310 ft3/min
- Color Finish Category:
- Greys
- Color Finish Name:
- Slate
- Control Type:
- Digital
- Depth:
- 20 in
- Duct Size:
- 7 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Filter Type:
- Charcoal
- Height:
- 5-1/2 in
- Installation Type:
- Under Cabinet
- Light Bulb Type:
- Halogen
- Material:
- Stainless Steel
- Max CFM:
- 300 cfm
- Overall Height:
- 5-1/2 in
- Sones:
- 7
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Recirculating
- Volts:
- 120V
- Width:
- 29-7/8 in