30 in. Wall Mount Range Hood in Stainless Steel
30 in. Wall Mount Range Hood in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- AMP:
- 5.3
- Application:
- Kitchen
- CEC Compliant:
- For Sale in CA
- CFM:
- 610 ft3/min
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad
- Depth:
- 20 in
- Duct Size:
- 8 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Filter Type:
- Charcoal
- Height:
- 24 in
- Installation Type:
- Wall Mount
- Interior Light:
- No
- Light Bulb Type:
- LED
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Weight:
- 70 lb
- Width:
- 30 in