35-3/4 in. 22.1 cu. ft. Bottom Mount Freezer,Counter Depth and French Door Refrigerator in Stainless Steel
35-3/4 in. 22.1 cu. ft. Bottom Mount Freezer,Counter Depth and French Door Refrigerator in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 22.1 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Depth:
- 31-1/4 in
- Display Type:
- Digital
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 7.16 cu ft
- Green Product:
- Yes, Energy Star
- Height:
- 69-7/8 in
- Installation Type:
- Freestanding
- LED Light:
- Yes
- Number of Shelves:
- 5
- Refrigerator Capacity (Cu Ft):
- 14.92 cu ft
- Refrigerator Type:
- Bottom Mount Freezer, French Door
- Smart Home Enabled:
- Yes
- Volts:
- 120V
- WIFI Enabled:
- Yes
- Weight:
- 333 lb
- Width:
- 35-3/4 in