4 Burner Sealed Cooktop in Black
4 Burner Sealed Cooktop in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 5
- BTU:
- 41500
- Burner Type:
- Sealed
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Knob
- Depth:
- 21 in
- Fuel Type:
- Natural Gas
- Height:
- 4-3/4 in
- Ignition System:
- Electronic Ignition
- MBH:
- 41.5
- Material:
- Stainless Steel
- Number of Burners:
- 4
- Power Source:
- Electric, Gas
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 30 in