4 Burner Smoothtop Cooktop in Black on Black

You last purchased this on
 
GE®

4 Burner Smoothtop Cooktop in Black on Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
GE®

4 Burner Smoothtop Cooktop in Black on Black

  • Fast #
  • Part #GJP3030DJBB
  • Item #5097015
  • Manufacturer Part #JP3030DJBB
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black on Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
40
Burner Type:
Smoothtop
Color Finish Category:
Blacks
Color Finish Name:
Black on Black
Control Type:
Turn Knob
Depth:
20-7/8 in
Energy Star Compliant:
No
Height:
4 in
Number of Burners:
4
Number of Elements:
4
Power Source:
Electric
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
240V
Watts:
7.4 kW
Width:
29-3/4 in